Skip Content
ROOF VENT,16 1/2 IN,115-208-230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF VENT,16 1/2 IN,115-208-230 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1MBE9
  • Mfr. Model # 1MBE9
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 3996
  • CFM @ 0.250-In. SP 3806
  • CFM @ 0.125-In. SP 3901
  • CFM @ 0.375-In. SP 3698
  • CFM @ 0.625-In. SP 3464
  • CFM @ 0.750-In. SP 3340
  • CFM @ 0.875-In. SP 3213
  • CFM @ 0.500-In. SP 3584
  • CFM @ 1.000-In. SP 3078
  • Includes NEMA 1 Junction Box
  • CFM @ 1.500-In. SP 2394
  • Item Upblast Ventilator
  • Max. Operating Amps 12.8/6.4 - 6.4
  • Recommended Damper Size (In.) 19 x 19
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 21.0
  • Sones @ 0.125-In. SP @ 5 Ft. 21.0
  • Housing Material Spun Aluminum
  • Dimension B 28-7/8"
  • Overall Height 26-3/8"
  • Recommended Damper Stock No. 4HX66
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • RPM 1,390
  • Sones @ 0.500-In. SP @ 5 Ft. 19.9
  • CFM @ 1.250-In. SP 2785
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Requires Roof Curb (New Installations)
  • Wheel Material Aluminum
  • Dimension C 26-7/8"
  • Dimension D 19-3/8"
  • Dimension A 26"
  • Speed Controllable No
  • Overall Dia. 28-7/8"
  • Base Height 1-3/4"
  • Wheel Dia. 16-1/2"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 3/4"
  • Max. BHP 1.05
  • Hz 60
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list