Skip Content
ROOF VENT,11 1/4 IN,LESS DRIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF VENT,11 1/4 IN,LESS DRIVES

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2RB65
  • Mfr. Model # 2RB65
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Item Upblast Ventilator
  • Dimension B 24-7/8"
  • Housing Material Spun Aluminum
  • Overall Height 25-1/8"
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Wheel Material Aluminum
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX55
  • Dimension A 22"
  • Adj. 6 3/8"H Roof Curb Stock No. 4C670
  • Dimension C 25-1/8"
  • Base Height 1-3/4"
  • Dimension D 17-3/8"
  • Motor HP Range 1/4 - 1/2
  • Overall Dia. 24-7/8"
  • Wheel Dia. 11-1/4"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • CFM Range 761 - 1014 @ 0.5" SP
  • Recommended Damper Size (In.) 15 x 15
  • Recommended Damper Stock No. 4HX65
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • RPM Range 2045 - 2580
  • Stock No. 2RB65
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air
  • Item - Roof Ventilators Upblast Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list