!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROOF VENT,208-230/460 V,CFM 18322

ROOF VENT,208-230/460 V,CFM 18322

DAYTON

ROOF VENT,208-230/460 V,CFM 18322 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF VENT,208-230/460 V,CFM 18322

ROOF VENT,208-230/460 V,CFM 18322

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,688.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN3HFL9
  • Mfr. Model # 3HFL9
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 2803
  • Shipping Weight 496.0 lbs

Technical Specs

  • Item Centrifugal Downblast Roof Exhaust Fan
  • Assembly Fully Assembled
  • Base Diameter Not Applicable
  • Base Width 46 in
  • Nameplate Voltage 208-230/460V AC
  • Motor Horsepower 5 hp
  • For High-Static Pressure Applications No
  • For Air Type Clean Air
  • Includes Motor Yes
  • Maximum Static Pressure 1 1/2 in wc
  • Wheel Material Aluminum
  • Number of Speeds 1
  • Standards CSA Certified Motor
  • Overall Height 37 3/4 in
  • Overall Width 50 in
  • Application Industrial and Commercial Applications
  • Bearing Type Regreasable Pillow Block
  • Compatible Curb Grainger Part Number 2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52
  • Compatible Damper Grainger Part Number 4HX70
  • Cutout Length 46 in
  • Damper Size 39 x 39 in
  • Exhaust Airflow @ 0.125 in SP 17,941 cfm
  • Exhaust Airflow @ 0.375 in SP 17,179 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 685 RPM
  • Motor Speed 1,725 RPM
  • Mount Type Roof Curb
  • Resistance Properties Weather Resistant
  • Drive Type Belt Drive
  • Wheel Diameter 36 in
  • Base Length 46 in
  • Base Shape Square
  • Phase 3
  • Exhaust Airflow @ 0.000 in SP 18,322 cfm
  • High-Efficiency Motor No
  • Includes Drive Package Yes
  • Mounting Location Roof
  • Exhaust Airflow @ 0.500 in SP 16,711 cfm
  • Housing Material Aluminum
  • Motor Enclosure Open Dripproof
  • Overall Diameter 58 3/4 in
  • Overall Length 50 in
  • Airflow @ 0.000 in SP 18,322 cfm
  • Base Height 1 3/4 in
  • Brake Horsepower 5 23/100 hp
  • Compatible Curb Manufacturer Part Number 2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52
  • Current 13.6-12.8/6.4
  • Cutout Size 46 in L x 46 in W
  • Electrical Connection Power Cord
  • Exhaust Airflow @ 0.250 in SP 17,560 cfm
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available
  • Housing Length 58.8 in
  • Housing Width 58.8 in
  • Maximum Ambient Temperature 180 Degrees F
  • Maximum Inlet Air Temperature 180 Degrees F
  • Mounting Orientation Vertical
  • Propeller Shaft Diameter 1 1/4 in
  • Safety Features Birdscreen, Windband

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NEMA Premium(R) Rated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list