Skip Content
ROOF LEAK DIVERTER,5 X 5 FT,LMNTD P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF LEAK DIVERTER,5 X 5 FT,LMNTD P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10C876
  • Mfr. Model # 10C876
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Roof Leak Diverter
  • Includes Standard 3/4" Garden Hose Connection, Steel Rings in Each Corner
  • Material Laminated Polyester
  • Net Weight 1.34 lbs.
  • Diverter Material Laminated Polyester
  • Leak Diverter Hose Included No
  • Diverter Color White
  • Diverter Type Roof
  • Leak Diverters Installation Method Hang by Corners
  • Leak Diverter Length 5 ft.
  • Leak Diverter Width 5 pies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list