Skip Content
ROOF LEAK DIVERTER,15X15 FT,POLYETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF LEAK DIVERTER,15X15 FT,POLYETH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10C886
  • Mfr. Model # 10C886
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item Roof Leak Diverter
  • Includes Standard 3/4" Garden Hose Connection, Steel Rings in Each Corner
  • Material Polyethylene
  • Net Weight 26.55 lbs.
  • Diverter Type Roof
  • Diverter Color Black
  • Diverter Material Polyethylene
  • Leak Diverters Installation Method Hang by Corners
  • Leak Diverter Hose Included No
  • Leak Diverter Width 15 pies
  • Leak Diverter Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list