Skip Content
ROOF LEAK DIVERTER,12 X 12 FT,LMNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF LEAK DIVERTER,12 X 12 FT,LMNTD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10C879
  • Mfr. Model # 10C879
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs

Technical Specs

  • Item Roof Leak Diverter
  • Includes Standard 3/4" Garden Hose Connection, Steel Rings in Each Corner
  • Material Laminated Polyester
  • Net Weight 7.71 lbs.
  • Diverter Type Roof
  • Diverter Material Laminated Polyester
  • Diverter Color Translucent
  • Leak Diverters Installation Method Hang by Corners
  • Leak Diverter Length 12 ft.
  • Leak Diverter Hose Included No
  • Leak Diverter Width 12 pies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list