Skip Content
ROOF HOOK,SPANISH TILE,6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOF HOOK,SPANISH TILE,6PK

MOUNTING SYSTEMS INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J616
  • Mfr. Model # 32J616
  • UNSPSC # 60104701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Technical Specs

  • Depth 7"
  • For Use With Spanish Tile and Barrel Tile Roofs
  • Height 5"
  • Item Roof Hook w/Rail Attachment
  • Includes Screws for 6 Roof Hooks
  • Width 10"
  • Weight 8.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list