Skip Content
ROOF FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF FLASHING

PORTALS PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YN38
  • Mfr. Model # 4YN38
  • UNSPSC # 30151602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Features One Piece Leak Proof Galvanized Steel Base
  • Application For Air Conditioning, Heating and Exhaust Pipes
  • For Use With Shingled Roofs
  • Number of Pipes 1
  • Item Roof Flashing
  • Pipe Size (In.) 1-1/4 to 1-1/2
  • Collar Type Automatically Adjusts to Roof Angles Up to 40 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list