Skip Content
ROOF DRAIN DOME,11 7/16 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF DRAIN DOME,11 7/16 IN DIA

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WXC6
  • Mfr. Model # 1WXC6
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.17 lbs

Technical Specs

  • Height (In.) 7
  • Item Roof Drain Dome
  • Material of Construction Ductile Iron
  • Overall Dia. (In.) 11-7/16
  • Package Quantity 1
  • Color/Finish Grey

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list