Skip Content
ROOF DRAIN,4IN PIPE,8-3/4IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF DRAIN,4IN PIPE,8-3/4IN LENGTH

SMITH LIGHT COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U243
  • Mfr. Model # 11U243
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Height (In.) 11-3/4
  • Includes Flashing Collar and Mounting Screws
  • Item Roof Drain
  • Length (In.) 8-3/4
  • Package Quantity 1
  • Material of Construction Cast Iron
  • Pipe Dia. (In.) 4
  • Color/Finish Yellow Duco Paint
  • Type Light Commercial
  • Connection No-Hub
  • Drain Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list