Skip Content
ROOF DRAIN,3 IN PIPE DIA,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF DRAIN,3 IN PIPE DIA,CAST IRON

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WXC3
  • Mfr. Model # 1WXC3
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.92 lbs

Technical Specs

  • Includes Flashing Clamp With Integral Stop And Self Locking Polyethylene Dome
  • Item Roof Drain
  • Material of Construction Cast-Iron
  • Height (In.) 12-1/2
  • Overall Dia. (In.) 14-1/8
  • Package Quantity 1
  • Pipe Dia. (In.) 3
  • Color/Finish Epoxy Coated
  • Connection No Hub

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List