Skip Content
ROOF DRAIN,2IN PIPE,8-3/4IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF DRAIN,2IN PIPE,8-3/4IN LENGTH

SMITH LIGHT COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U241
  • Mfr. Model # 11U241
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.95 lbs

Technical Specs

  • Height (In.) 11-3/4
  • Includes Flashing Collar and Mounting Screws
  • Length (In.) 8-3/4
  • Material of Construction Cast Iron
  • Item Roof Drain
  • Package Quantity 1
  • Type Light Commercial
  • Pipe Dia. (In.) 2
  • Connection No-Hub
  • Color/Finish Yellow Duco Paint
  • Drain Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list