Skip Content
ROOF CURB,SEV DUTY,SQ I.D 25 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,SEV DUTY,SQ I.D 25 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2EUG9
  • Mfr. Model # 2EUG9
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.0 lbs

Technical Specs

  • Curb Square I.D. (In.) 25-1/2
  • Curb Height (In.) 24
  • Curb Square O.D. (In.) 29
  • For Use With UL 762 Applications
  • Item Roof Curb
  • Type Severe Duty, Fixed, Non-Ventilated
  • Construction 12 ga. Steel
  • Mounting Flange Surface W (In.) 1-3/4
  • Use w/Dayton Ventilators 1DYK6, 1DYK7, 1DYL1, 1DYL2
  • Flashing Flange (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list