Skip Content
ROOF CURB,SEV DUTY,SQ I.D 21 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,SEV DUTY,SQ I.D 21 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2EUG8
  • Mfr. Model # 2EUG8
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Curb Height (In.) 24
  • Curb Square O.D. (In.) 25
  • For Use With UL 762 Applications
  • Curb Square I.D. (In.) 21-1/2
  • Item Roof Curb
  • Construction 12 ga. Steel
  • Type Severe Duty, Fixed, Non-Ventilated
  • Use w/Dayton Ventilators 1DYK4, 1DYK5, 1DYK8, 1DYK9
  • Flashing Flange (In.) 4
  • Mounting Flange Surface W (In.) 1-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list