Skip Content
ROOF CURB,FIXED,NONVENTED,O.D 45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,FIXED,NONVENTED,O.D 45

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3AZJ4
  • Mfr. Model # 3AZJ4
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Curb Height (In.) 12
  • Damper Size (In.) 39-1/2 x 39-1/2
  • Curb Square I.D. (In.) 42
  • Curb Square O.D. (In.) 45
  • For Use With Flat Roofs Only
  • Item Roof Curb
  • Includes Damper Tray
  • Type Fixed, Non-Ventilated
  • Mounting Flange Surface W (In.) 2
  • Use w/Dayton Ventilators With 46-1/2" Square Base
  • Construction 18 ga. Galvanized Steel
  • Flashing Flange (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list