Skip Content
ROOF CURB,FIXED,NONVENTED, 59 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,FIXED,NONVENTED, 59 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3FLT6
  • Mfr. Model # 3FLT6
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 188.0 lbs

Technical Specs

  • Curb Square O.D. (In.) 59
  • Curb Height (In.) 12
  • For Use With Flat Roofs Only
  • Curb Square I.D. (In.) 56
  • Damper Size (In.) 53-1/2 x 53-1/2
  • Item Roof Curb
  • Includes Damper Tray
  • Type Fixed, Non-Ventilated
  • Construction 18 ga. Galvanized Steel
  • Use w/Dayton Ventilators With 60-1/2" Square Base
  • Mounting Flange Surface W (In.) 2
  • Flashing Flange (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list