Skip Content
ROOF CURB, FIXED, 12 IN H, 50 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB, FIXED, 12 IN H, 50 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5EFJ3
  • Mfr. Model # 5EFJ3
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Curb Height (In.) 12
  • Curb Square I.D. (In.) 47-1/2
  • Curb Square O.D. (In.) 50-1/2
  • Damper Size (In.) 39 x 39
  • For Use With UL 705 Applications
  • Item Roof Curb
  • Includes Damper Tray
  • Construction 18 ga. Galvanized Steel
  • Type Fixed, Non-Ventilated
  • Use w/Dayton Ventilators With 52" Square Base
  • Mounting Flange Surface W (In.) 1-1/2
  • Flashing Flange (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list