Skip Content
ROOF CURB,FIXED,12 IN H,17 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROOF CURB,FIXED,12 IN H,17 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2RB75
  • Mfr. Model # 2RB75
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.35 lbs

Technical Specs

  • Curb Square I.D. (In.) 14-1/2
  • Curb Height (In.) 12
  • Curb Square O.D. (In.) 17-1/2
  • Damper Size (In.) 12 x 12
  • For Use With Flat Roofs Only
  • Use w/Dayton Ventilators With 19" Square Base
  • Construction 18 ga. Galvanized Steel
  • Includes Damper Tray
  • Item Roof Curb
  • Type Fixed, Non-Ventilated
  • Mounting Flange Surface W (In.) 2
  • Flashing Flange (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list