Skip Content
ROOF CURB,ADUSTABLE WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,ADUSTABLE WIDTH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ZV83
  • Mfr. Model # 2ZV83
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Curb Height (In.) 12
  • Curb Square I.D. (In.) 19-1/2 - 28
  • For Use With UL 705 Applications
  • Curb Square O.D. (In.) 23-1/2 to 32
  • Item Roof Curb
  • Type Adjustable, Non-Ventilated
  • Damper Size (In.) 19 - 27
  • Use w/Dayton Ventilators With Square Base From 25" - 30-1/2"
  • Mounting Flange Surface W (In.) 4
  • Flashing Flange (In.) 4
  • Construction 18 ga. Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list