ROOF CURB,ADJUSTABLE WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOF CURB,ADJUSTABLE WIDTH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3C597
  • Mfr. Model # 3C597
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Curb Square I.D. (In.) 37 - 45-1/2
  • Curb Height (In.) 6-3/8
  • Item Roof Curb
  • Curb Square O.D. (In.) 41 to 49-1/2
  • Damper Size (In.) 39 - 50
  • For Use With UL 705 Applications
  • Includes Damper Tray
  • Type Adjustable, Non-Ventilated
  • Use w/Dayton Ventilators With Square Base From 42-1/2" - 48"
  • Construction 18 ga. Galvanized Steel
  • Mounting Flange Surface W (In.) 1-1/8
  • Flashing Flange (In.) 1-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list