Skip Content
ROOF CURB,ADJUSTABLE WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,ADJUSTABLE WIDTH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VN43
  • Mfr. Model # 1VN43
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Curb Height (In.) 12-3/8
  • For Use With UL 705 Applications
  • Curb Square I.D. (In.) 60 - 68-1/2
  • Curb Square O.D. (In.) 64 to 72-1/2
  • Type Adjustable, Non-Ventilated
  • Item Roof Curb
  • Includes Damper Tray
  • Construction 18 ga. Galvanized Steel
  • Flashing Flange (In.) 1-1/8
  • Mounting Flange Surface W (In.) 1-1/8
  • Use w/Dayton Ventilators With Square Base From 65-1/2" - 71"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list