Skip Content
ROOF CURB ADAPTER, O D 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB ADAPTER, O D 40IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3AZL3
  • Mfr. Model # 3AZL3
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Item Roof Curb Adapter
  • Type Increaser
  • Function Adapts 34" Fan Base to Fit 40" Roof Curb
  • Construction Material Galvanized Steel
  • Bottom Flange Height (In.) 2-1/2
  • Curb Side Square O.D. (In.) 40
  • Fan Side Square O.D. (In.) 33-1/2
  • Top Flange Height (In.) 2-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list