Skip Content
ROOF CURB ADAPTER, O D 34 N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB ADAPTER, O D 34 N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3AZL2
  • Mfr. Model # 3AZL2
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item Roof Curb Adapter
  • Function Adapts 30" Fan Base to Fit 34" Roof Curb
  • Type Increaser
  • Construction Material Galvanized Steel
  • Bottom Flange Height (In.) 2-1/2
  • Curb Side Square O.D. (In.) 34
  • Top Flange Height (In.) 2-1/2
  • Fan Side Square O.D. (In.) 29-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list