ROOF CURB ADAPTER, O D 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOF CURB ADAPTER, O D 30IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3AZL1
  • Mfr. Model # 3AZL1
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Construction Material Galvanized Steel
  • Item Roof Curb Adapter
  • Function Adapts 26" Fan Base to Fit 30" Roof Curb
  • Type Increaser
  • Curb Side Square O.D. (In.) 30
  • Top Flange Height (In.) 2-1/2
  • Fan Side Square O.D. (In.) 25-1/2
  • Bottom Flange Height (In.) 2-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list