ROOF CURB ADAPTER,CURB SIDE SQ O D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ROOF CURB ADAPTER,CURB SIDE SQ O D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZK8
  • Mfr. Model # 3AZK8
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.99 lbs
Compare

Technical Specs

  • Item Roof Curb Adapter
  • Type Increaser
  • Function Adapts 19" Fan Base to Fit 21" Roof Curb
  • Construction Material Galvanized Steel
  • Curb Side Square O.D. (In.) 21
  • Fan Side Square O.D. (In.) 18-1/2
  • Bottom Flange Height (In.) 2-1/2
  • Top Flange Height (In.) 2-1/2

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list