Skip Content
ROOF CURB,8 IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,8 IN HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HX42
  • Mfr. Model # 4HX42
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Curb Height (In.) 8
  • Curb Square I.D. (In.) 29-1/2
  • Curb Square O.D. (In.) 32-1/2
  • For Use With UL 705 Applications
  • Damper Size (In.) 27 x 27
  • Includes Damper Tray
  • Type Fixed, Non-Ventilated
  • Item Roof Curb
  • Construction 18 ga. Galvanized Steel
  • Flashing Flange (In.) 2
  • Mounting Flange Surface W (In.) 2
  • Use w/Dayton Ventilators With 34" Square Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list