ROOF CURB,8 IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOF CURB,8 IN HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HX41
  • Mfr. Model # 4HX41
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Curb Height (In.) 8
  • Curb Square O.D. (In.) 28-1/2
  • Curb Square I.D. (In.) 25-1/2
  • For Use With UL 705 Applications
  • Includes Damper Tray
  • Damper Size (In.) 23 x 23
  • Item Roof Curb
  • Type Fixed, Non-Ventilated
  • Construction 18 ga. Galvanized Steel
  • Use w/Dayton Ventilators With 30" Square Base
  • Mounting Flange Surface W (In.) 2
  • Flashing Flange (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list