Skip Content
ROOF CURB,24 IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,24 IN HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HX62
  • Mfr. Model # 4HX62
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • For Use With NFPA 96, UL 705 And UL 762 Applications
  • Inside Square (In.) 21 to 26
  • Curb Height (In.) 24
  • Item Roof Curb
  • Outside Square (In.) 24 - 29
  • Type Adjustable, Ventilated
  • Top Flange Surface Width (In.) 1-3/4
  • Construction 16 Gauge Galvanized Steel
  • Use w/Dayton Ventilators With 25-1/2 - 27-1/2" Square Base
  • Flashing Flange (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list