Skip Content
ROOF CURB,24 IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,24 IN HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HX57
  • Mfr. Model # 4HX57
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Curb Height (In.) 24
  • Inside Square (In.) 25
  • For Use With NFPA 96, UL 705 And UL 762 Applications
  • Item Roof Curb
  • Outside Square (In.) 28-1/2
  • Construction 18 Gauge Galvanized Steel
  • Type Fixed, Ventilated
  • Use w/Dayton Ventilators With 30" Square Base
  • Flashing Flange (In.) 4
  • Top Flange Surface Width (In.) 1-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list