Skip Content
ROOF CURB,12 IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,12 IN HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HX53
  • Mfr. Model # 4HX53
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 222.0 lbs

Technical Specs

  • Curb Square I.D. (In.) 52-1/2
  • Curb Height (In.) 12
  • Curb Square O.D. (In.) 55-1/2
  • Damper Size (In.) 50 x 50
  • For Use With UL 705 Applications
  • Item Roof Curb
  • Includes Damper Tray
  • Type Fixed, Non-Ventilated
  • Construction 18 ga. Galvanized Steel
  • Use w/Dayton Ventilators With 57" Square Base
  • Flashing Flange (In.) 2
  • Mounting Flange Surface W (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list