Skip Content
ROOF CURB,12 IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF CURB,12 IN HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HX52
  • Mfr. Model # 4HX52
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Curb Height (In.) 12
  • Curb Square I.D. (In.) 41-1/2
  • Curb Square O.D. (In.) 44-1/2
  • Damper Size (In.) 39 x 39
  • For Use With UL 705 Applications
  • Item Roof Curb
  • Includes Damper Tray
  • Type Fixed, Non-Ventilated
  • Use w/Dayton Ventilators With 46" Square Base
  • Construction 18 ga. Galvanized Steel
  • Mounting Flange Surface W (In.) 2
  • Flashing Flange (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list