!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROOF CURB,FIXED,NONVENTED, 23 IN

ROOF CURB,FIXED,NONVENTED, 23 IN

DAYTON

ROOF CURB,FIXED,NONVENTED, 23 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF CURB,FIXED,NONVENTED, 23 IN

ROOF CURB,FIXED,NONVENTED, 23 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN3FLT5
  • Mfr. Model # 3FLT5
  • UNSPSC # 30151609
  • CATALOGUE PAGE # 2807
  • Shipping Weight 36.2 lbs

Technical Specs

  • Item Roof Curb
  • Curb Height 12 in
  • Curb Outside Width 23 in
  • Standards UL 705
  • Adjustability Fixed
  • Application General Exhaust
  • Curb Outside Length 23 in
  • Damper Tray Size 17 1/2 in x 17 1/2 in
  • Finish Galvanized
  • For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
  • Includes Damper Tray
  • Overall Width 27 in
  • For Fan Base Size 24 1/2 in
  • Curb Inside Width 20 in
  • Material Steel
  • For Use With Flat Roofs Only
  • Ventilation Type Nonventilated
  • Curb Inside Length 20 in
  • Curb Shape Square
  • Features Flashing Flange, One Welded Corner, Wood Nailer
  • Flashing Flange Width 2 in
  • For Roof Type Flat
  • Metal Material Thickness 18 ga
  • Side Form Straight Sided

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list