ROOF BASE FOR 1.5IN POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOF BASE FOR 1.5IN POLE

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSBAS014MC
  • Mfr. Model # BAS014MC
  • UNSPSC # 24112003
  • CATALOGUE PAGE # 1712
  • Shipping Weight 12.0 lbs

Product Details

Roof Base for 1.5 inch Pole.

Technical Specs

  • Colour Black
  • Item Roof Base for 1.5" Pole
  • Type Flag Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list