Skip Content
RONDO-MATIC 5E W/EPDM 7.0L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RONDO-MATIC 5E W/EPDM 7.0L

FBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FBS50910
  • Mfr. Model # 50910
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2856
  • Shipping Weight 5.77 lbs

Product Details

Rondo-Matic 5E acid sprayer. All materials used in the costruction of this sprayer are acid proof, including seals, steel, and injection moulded parts. The hose is EPDM rubber. 7 L capacity, 30 degree C max temp, 43.5 PSI. Fan-jet nozzle.

Technical Specs

  • Includes Seals and O-rings, Fanjet Nozzle, Injection Moulding Parts, Hose
  • Material Polypropylene
  • Item Rando-Matic 5e

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list