RONCO NITRILE EXAM GLOVES M 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RONCO NITRILE EXAM GLOVES M 100/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON972
  • Mfr. Model # 972
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.64 lbs

Product Details

Ronco Nitrile Examination Gloves. Thickness: 5 mil. Superior protection agianst chemicals. Diamond textured, non-slip grip. Powder free, 100% latex free. Evaluated and accepted by CFIA for food applications. Possesses Health Canada Medical Device License. Sold by box of 100. Size: Medium.

Technical Specs

  • Colour Green
  • Material Nitrile
  • Size Medium
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list