RONCO NITECH EXAM GLOVES L 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RONCO NITECH EXAM GLOVES L 100/BX

NITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON385
  • Mfr. Model # 385
  • UNSPSC # 42132205
  • CATALOGUE PAGE # 2197
  • Shipping Weight 1.62 lbs

Product Details

Ronco Nitech(R) Examination Gloves. Manufactured from a unique blend of premium quality synthetic materials. The glove is hypo-allergenic and reduces risks of allergic reactions. Sold by box of 100. Size: Large.

Technical Specs

  • Cuff Beaded
  • Colour Blue
  • Standards
  • Powdered/Powder Free Powder Free
  • Item Nitech(R)Examination Glove
  • Resists Chemicals
  • Special Features Comfortable for All-Day Wear, Compliant for Contact with Food, Latex-Free to Reduce Risks of Allergic Reactions
  • Lining N/A
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list