Skip Content
ROLLSHOP HANDY 1-1/2 X 50 YDS 220X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLSHOP HANDY 1-1/2 X 50 YDS 220X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB82206
  • Mfr. Model # 82206
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.09 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 1-1/2 inch x 50 yards, 220 grit.

Technical Specs

  • Grit 220
  • Colour Red
  • Item Abrasive Roll
  • Length 150 ft.
  • Width 1-1/2"
  • Series DA-F
  • Abrasive Material Aluminum Oxide
  • Backing Weight J
  • Backing Material J Weight
  • Grade Very Fine

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list