Skip Content
ROLLS FOAM 4-1/2INX82FT P500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLS FOAM 4-1/2INX82FT P500

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN57611
  • Mfr. Model # 57611
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3293
  • Shipping Weight 1.0 lbs

Product Details

Pre-cut sheets, conveniently packages in a roll form, are ideal for find sanding on round edges, contours and curves, providing outstanding finish on primers and topcoats. The combination of A275 original performance and paper and a special Rotolo foam backing deliver a high quality finish.

Technical Specs

  • Item Sanding Foam Pad Roll
  • Grade P
  • Sheets per Roll 178
  • Colour Tan
  • Abrasive Material Aluminum Oxide
  • Grit P500
  • Length 5 1/2"
  • Width 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list