Skip Content
ROLLS FOAM 4-1/2INX82FT P400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLS FOAM 4-1/2INX82FT P400

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN57608
  • Mfr. Model # 57608
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3293
  • Shipping Weight 1.0 lbs

Product Details

Pre-cut sheets, conveniently packages in a roll form, are ideal for find sanding on round edges, contours and curves, providing outstanding finish on primers and topcoats. The combination of A275 original performance and paper and a special Rotolo foam backing deliver a high quality finish.

Technical Specs

  • Item Sanding Foam Pad Roll
  • Colour Tan
  • Grit P400
  • Grade P
  • Sheets per Roll 178
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list