Skip Content
ROLLING WORKBENCH,49.87X26.87X40.62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLING WORKBENCH,49.87X26.87X40.62

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y919
  • Mfr. Model # 24Y919
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 390.0 lbs

Product Details

Mounted on heavy-duty casters. Adjustable drawers and shelves. Westward - Padlock and hand operated latch release. Jobox - Heavily reinforced doors with two lock hooks and two high strength lock pins. Greenlee - Work surface on top with built-in chain vise and telescoping wrench stop.

Technical Specs

  • Caster Dia. 6"
  • Gauge Reinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
  • Depth 26-7/8"
  • Height 40-5/8"
  • Item Jobsite Rolling Workbench
  • Caster Type (2) Fixed, (2) Swivel
  • Width 49-7/8"
  • Number of Drawers 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list