Skip Content
Discontinued with Replacement
ROLLING WORK BENCH,6-DOOR,62X 32X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLLING WORK BENCH,6-DOOR,62X 32X 3

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R507
  • Mfr. Model # 13R507
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 586.0 lbs
Suggested Replacement Product
MOBILE WORKBENCH,62X32X34IN,TAN

Price: NA

Technical Specs

  • Includes (2) Swivel and (2) Rigid Casters
  • Colour Tan
  • Features 3 Doors In Front and Back, Fully Arc-Welded, 7 ga.. Steel Work Top And Bottom Panel, 200 lb. Drawer Capacity, Unit Load Capacity 3400 lbs.
  • Item Rolling Work Bench
  • Number of Shelves 1
  • Number of Drawers 4
  • Locking System Recessed Lock Housing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list