Discontinued with Replacement
ROLLING WORK BENCH,46-1/4 X25X37-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROLLING WORK BENCH,46-1/4 X25X37-1/

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R513
  • Mfr. Model # 13R513
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.0 lbs
Suggested Replacement Product
MOBILE WORKBENCH,46-1/4X25X37-1/2IN

Your Price: NA

Technical Specs

  • Colour Tan
  • Features Fully Arc-Welded Seams, Full-Length Staked Piano Hinges, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 100 lb. Load Capacity Drawers with Ball Bearing Slides
  • Includes (2) Swivel and (2) Rigid Casters
  • Item Rolling Work Bench
  • Locking System Recessed Lock Housing
  • Number of Drawers 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list