Skip Content
Discontinued with Replacement
ROLLING WORK BENCH,46-1/4 X25X37-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLLING WORK BENCH,46-1/4 X25X37-1/

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R505
  • Mfr. Model # 13R505
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 373.0 lbs
Suggested Replacement Product
MBLE WRKBNCH,46-1/4X25X37-1/2IN,RED

Price: NA

Technical Specs

  • Colour Red
  • Features Fully Arc-Welded Seams, Full-Length Staked Piano Hinges, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 1000 lb. Load Capacity
  • Number of Shelves 1
  • Item Rolling Work Bench
  • Includes (2) Swivel and (2) Rigid Casters
  • Number of Drawers 8
  • Locking System Recessed Lock Housing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list