ROLLING TOOL TOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROLLING TOOL TOTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZK8
  • Mfr. Model # 5MZK8
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.64 lbs

Technical Specs

  • Features 4-Stage Telescoping Handle, Heavy-Duty Oversized Wheels
  • Colour Blue/Black
  • Item Rolling Tool Tote
  • Material 600 Denier Polyester
  • Number of Pockets 7
  • Nominal Overall Depth 12"
  • Primary Tool Bag Color Blue
  • Nominal Overall Width 14"
  • Nominal Overall Height 16"
  • Number of Pieces 1
  • Overall Depth 12-1/2"
  • Overall Width 14"
  • Number of Inside Pockets 0
  • Overall Height 16-1/2"
  • Number of Outside Pockets 7
  • Closure Type Open Top
  • Typical Bag or Tote Application General Purpose
  • Basic Material Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list