ROLLING MAG SWEEPER,150 LB PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLING MAG SWEEPER,150 LB PULL

WESTWARD

Web Price : $372.20 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTY2
  • Mfr. Model # 1VTY2
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 36.64 lbs

Product Details

Rolling magnetic sweeper, extended length 47 in, length 26-1/4 in, width 7-1/2 in, surface size 24 x 5 in, pull capacity 150 lb, ribbed aluminum shaft construction, plastic grip handle type, solid rubber tires with steel hubs wheel type, wheel dia 6 in, ON/OFF lever for load release, application for retrieving iron, steel and all ferrous materials, assembly required.

Technical Specs

  • Material Ribbed Aluminium Shaft
  • Item Magnetic Sweeper
  • Length 24"
  • Width 7-1/2"
  • Operation On/off Lever for Load Release
  • Assembly Required
  • Wheel Type Solid Rubber Tires with Plastic Hubs
  • Diameter 1-3/4"
  • Pull Capacity 150 lbs.
  • Extended Length 47"
  • Application For Retrieving Iron
  • Handle Type Plastic Grip
  • Wheel Dia. 6"
  • Surface Size 24" X 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list