Skip Content
ROLLING LAUNDRY SORTER, 3-COMPARTME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLING LAUNDRY SORTER, 3-COMPARTME

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V317
  • Mfr. Model # 15V317
  • UNSPSC # 52141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Material Chrome/Cotton
  • Item Rolling Laundry Sorter
  • Colour White, Silver
  • Number of Compartments 3
  • Overall Length 30"
  • Overall Height 31-3/4"
  • Caster Type (4) Swivel
  • Overall Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list