Discontinued with Replacement
ROLLING CLAM SHELL CABINET,60 X15X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROLLING CLAM SHELL CABINET,60 X15X6

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R511
  • Mfr. Model # 13R511
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.0 lbs
Suggested Replacement Product
JOBSITE ROLLING CLAM SHELL CABINET

Your Price: NA

Technical Specs

  • Colour Tan
  • Features Bracket For Hanging Extension Cords Or Tool Belts, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 14-Gauge Steel Skids, Fully Arc-Welded Seams
  • Includes (7) Casters
  • Item Rolling Clam Shell Cabinet
  • Number of Shelves 6
  • Locking System 3-Point Latching And Recessed Lock Housing
  • Depth 15"
  • Gauge 16
  • Handle Type Pull
  • Height 65"
  • Number of Doors 0
  • Width 60"
  • Configuration Left Bank: (3) 59-7/8L x 14-7/32D x 1/16T, Right Bank: (3) 51-11/16L X 14-7/32D x 1/16T
  • Number of Drawers 0
  • Storage Capacity 60.9 cu. ft.
  • Casters Included Yes
  • Material Steel
  • Use With Caster No. Mfr. No. 695, 516, 600
  • Padlock Shackle Max. Dia. 9/32"
  • Nominal Outside Width 60"
  • Nominal Outside Depth 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list