ROLLERS GRAIVTY 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLERS GRAIVTY 10IN

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4W575
  • Mfr. Model # 4W575
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Finish -
  • Bearings Ball Bearing
  • Item Roller Conveyor
  • Design Bolted
  • Frame Material 11 Gauge Galvanized Steel
  • Roller Material 16 Gauge Galvanized Steel
  • Frame Finish Durable Epoxy Powder Paint, Green
  • Rollers for Conveyor Section 40
  • Rollers for Curved Section -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list