Skip Content
ROLLERCHAIN,SINGLE,SIZE50,10FT,PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLERCHAIN,SINGLE,SIZE50,10FT,PITC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDW7
  • Mfr. Model # 2YDW7
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Material Mid Carbon
  • Item Roller Chain
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 50
  • Length 10 ft.
  • Overall Width 0.851"
  • Pitch 5/8"
  • Tensile Strength 6100 lb.
  • Chain Type Standard Riveted
  • Hole Dia. 0.199"
  • Inside Pin Dia. 0.200"
  • Roller Dia. 0.400"
  • Max. Allowable Load 1,430 lbs.
  • Pin Length 0.851"
  • Roller Bushing Width 0.375"
  • Pin Link Plate Thickness 0.080"
  • Roller Link Plate Height 0.579"
  • Outside Pin Dia. 0.200"
  • Connecting End to Center Line 0.450"
  • Rivet End to Center Line 0.401"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list