Skip Content
ROLLERBALL PEN,RETRACTABLE,BOLD,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLERBALL PEN,RETRACTABLE,BOLD,BLK

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TCH3
  • Mfr. Model # 5TCH3
  • UNSPSC # 44121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Rollerball Pen
  • Features Water Resistant Ink
  • Point Size Bold
  • Ink Colour Black
  • Barrel Material Plastic
  • Barrel Color Black
  • Pen Type Retractable
  • Point Type Bold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list